
Undercutting End Mill - 270 Deburring Undercut, 0.0780" (5/64), Neck Length: 3/8"
Mfr # 883278
Zoro # G7141148
product price: $67.69
/eaKey Features
Measurement System
Inch
Overall Length
2.0000" (2)
Length of Cut
0.0670"
Shank Dia.
0.1250" (1/8)
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
883278
Zoro #
G7141148
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.0000" (2)
Length of Cut
0.0670"
Shank Dia.
0.1250" (1/8)
Milling Dia.
0.0780" (5/64)
Neck Dia.
0.0350" (.9 mm)
Neck Length
0.3750" (3/8)
Radius
0.0390"
Details
Measurement System
Inch
Finish
UN
Material - Machining
Carbide
Finish - Machining
Uncoated
Right Hand Teeth
15
Overall Reach
0.4420"
Wrap Angle
270
Left Hand Teeth
12
Description
0.0780" (5/64) Cutter DIA x 0.3750" (3/8) Neck Length x 270° Carbide Deburring Undercut End Mill, 15 RH Teeth, 12 LH Teeth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.