Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Undercutting End Mill - 270 Deburring Undercut, 0.0780" (5/64), Overall Length: 2"

  • Mfr # 883278-C3

  • Zoro # G7146720


product price: $73.29
/ea

Key Features

Measurement System
Inch
Overall Length
2.0000" (2)
Length of Cut
0.0670"
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0350" (.9 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
883278-C3
Zoro #
G7146720
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Length of Cut
0.0670"
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0350" (.9 mm)
Milling Dia.
0.0780" (5/64)
Neck Length
0.3750" (3/8)
Radius
0.0390"

Details

Measurement System
Inch
Finish
C3
Material - Machining
Carbide
Finish - Machining
AlTiN
Right Hand Teeth
15
Left Hand Teeth
12
Overall Reach
0.4420"
Wrap Angle
270

Description

0.0780" (5/64) Cutter DIA x 0.3750" (3/8) Neck Length x 270° Carbide Deburring Undercut End Mill, 15 RH Teeth, 12 LH Teeth, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.