Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Undercutting End Mill - 270 Deburring Undercut, 0.0930" (3/32), Neck Length: 1/2"

  • Mfr # 883293-C3

  • Zoro # G7146477


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
2.0000" (2)
Length of Cut
0.0790"
Neck Dia.
0.0380"
Neck Length
0.5000" (1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
883293-C3
Zoro #
G7146477
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Length of Cut
0.0790"
Neck Dia.
0.0380"
Neck Length
0.5000" (1/2)
Milling Dia.
0.0930" (3/32)
Shank Dia.
0.1250" (1/8)
Radius
0.0465"

Details

Measurement System
Inch
Finish
C3
Finish - Machining
AlTiN
Material - Machining
Carbide
Overall Reach
0.5790"
Wrap Angle
270
Left Hand Teeth
12
Right Hand Teeth
15

Description

0.0930" (3/32) Cutter DIA x 0.5000" (1/2) Neck Length x 270° Carbide Deburring Undercut End Mill, 15 RH Teeth, 12 LH Teeth, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.