Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Undercutting End Mill - 270° Deburring Undercut, 0.1250" (1/8)

  • Mfr # 886108-C3

  • Zoro # G7138786


product price: $81.45
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
2.0000" (2)
Finish
C3
Length of Cut
0.1070"
Neck Length
0.7500" (3/4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
886108-C3
Zoro #
G7138786
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Length of Cut
0.1070"
Neck Length
0.7500" (3/4)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0590" (1.5 mm)
Milling Dia.
0.1250" (1/8)
Radius
0.0625" (1/16)

Details

Measurement System
Inch
Finish
C3
Material - Machining
Carbide
Finish - Machining
AlTiN
Left Hand Teeth
13
Right Hand Teeth
16
Wrap Angle
270
Overall Reach
0.8570"

Description

0.1250" (1/8) Cutter DIA x 0.7500" (3/4) Neck Length x 270° Carbide Deburring Undercut End Mill, 16 RH Teeth, 13 LH Teeth, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.