
Undercutting End Mill - 270° Deburring Undercut, 0.1870" (3/16)
Mfr # 980612-C3
Zoro # G7115695
product price: $87.55
/ea
Free Shipping & Returns
Key Features
Measurement System
Inch
Overall Length
2.0000" (2)
Finish
C3
Length of Cut
0.1600"
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
980612-C3
Zoro #
G7115695
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.0000" (2)
Length of Cut
0.1600"
Shank Dia.
0.1875" (3/16)
Neck Length
0.2500" (1/4)
Neck Dia.
0.0970"
Milling Dia.
0.1870" (3/16)
Radius
0.0937" (3/32)
Details
Measurement System
Inch
Finish
C3
Material - Machining
Carbide
Finish - Machining
AlTiN
Wrap Angle
270
Right Hand Teeth
16
Overall Reach
0.4100"
Left Hand Teeth
13
Description
0.1870" (3/16) Cutter DIA x 0.2500" (1/4) Neck Length x 270° Carbide Deburring Undercut End Mill, 16 RH Teeth, 13 LH Teeth, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.