Zoro Homepage

Undercutting End Mill - 270 Deburring Undercut, 0.1870" (3/16), Overall Length: 3"

  • Mfr # 883312

  • Zoro # G7143990


product price: $90.59
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
3.0000" (3)
Length of Cut
0.1600"
Shank Dia.
0.1875" (3/16)
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
883312
Zoro #
G7143990
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.0000" (3)
Length of Cut
0.1600"
Shank Dia.
0.1875" (3/16)
Neck Length
1.0000" (1)
Neck Dia.
0.0970"
Milling Dia.
0.1870" (3/16)
Radius
0.0937" (3/32)

Details

Measurement System
Inch
Finish
UN
Material - Machining
Carbide
Finish - Machining
Uncoated
Overall Reach
1.1330"
Left Hand Teeth
13
Wrap Angle
270
Right Hand Teeth
16

Description

0.1870" (3/16) Cutter DIA x 1.0000" (1) Neck Length x 270° Carbide Deburring Undercut End Mill, 16 RH Teeth, 13 LH Teeth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.