Zoro Homepage

Undercutting End Mill - 270° Deburring Undercut, 0.2500" (1/4)

  • Mfr # 890916-C3

  • Zoro # G7126615


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
2.5000" (2-1/2)
Finish
C3
Length of Cut
0.2130"
Shank Dia.
0.2500" (1/4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
890916-C3
Zoro #
G7126615
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Length of Cut
0.2130"
Shank Dia.
0.2500" (1/4)
Neck Length
0.5000" (1/2)
Milling Dia.
0.2500" (1/4)
Neck Dia.
0.1360"
Radius
0.1250" (1/8)

Details

Measurement System
Inch
Finish
C3
Material - Machining
Carbide
Finish - Machining
AlTiN
Left Hand Teeth
13
Overall Reach
0.7130"
Right Hand Teeth
16
Wrap Angle
270

Description

0.2500" (1/4) Cutter DIA x 0.5000" (1/2) Neck Length x 270° Carbide Deburring Undercut End Mill, 16 RH Teeth, 13 LH Teeth, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.