Undercutting End Mill - 270 Degree Deburring Undercut

  • Mfr # 89083M-C3

  • Zoro # G204196216


product price:  $94.25
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
1.5000" (1-1/2)
Finish
C3
Length of Cut
0.1010"
Neck Length
0.3750" (3/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
89083M-C3
Zoro #
G204196216
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Length of Cut
0.1010"
Neck Length
0.3750" (3/8)
Neck Dia.
0.0560"
Shank Dia.
0.1250" (1/8)
Milling Dia.
0.1180" (3 mm)
Radius
0.0590"

Details

Measurement System
Inch
Finish
C3
Left Hand Teeth
12
Overall Reach
0.4760"
Right Hand Teeth
15
Wrap Angle
270

Description

0.1180" (3 mm) Cutter DIA x 0.3750" (3/8) Neck Length x 270° Carbide Deburring Undercut End Mill, 15 RH Teeth, 12 LH Teeth, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.