Zoro Homepage

Undercutting End Mill - 270 Degree, 0.0500

  • Mfr # 39750

  • Zoro # G7205240


product price: $65.65
/ea

Key Features

Overall Length
1.5000" (1-1/2)
Number of Flutes
2
Length of Cut
0.0427"
Material - Machining
Carbide
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39750
Zoro #
G7205240
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Length of Cut
0.0427"
Neck Length
0.1250" (1/8)
Shank Dia.
1/8"
Milling Dia.
0.0500"
Neck Dia.
0.0300"
Radius
0.0250"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0500"

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Uncoated
Single End/Double End
Single End
Coolant Through
N
Coating
UN
Wrap Angle
270
Overall Reach
0.1680"
Chip-Breaker
N
Center Cutting
N
Weldon Flat
N
SAE or Metric
SAE

Description

0.0500" Cutter DIA x 0.1250" (1/8) Neck Length x 270° Carbide Undercutting End Mill, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.