Zoro Homepage

Undercutting End Mill - 270 Degree, 0.0625 1/16

  • Mfr # 23104

  • Zoro # G7208558


product price: $53.95
/ea

Key Features

Overall Length
1.5000" (1-1/2)
Number of Flutes
2
Length of Cut
0.0530"
Material - Machining
Carbide
Shank Dia.
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23104
Zoro #
G7208558
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Length of Cut
0.0530"
Shank Dia.
1/8"
Neck Dia.
0.0370"
Milling Dia.
1/16"
Neck Length
0.0620" (1/16)
Radius
0.0312" (1/32)
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0625" (1/16)

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Uncoated
Overall Reach
0.1150"
SAE or Metric
SAE
Wrap Angle
270
Coating
UN

Description

0.0625" (1/16) Cutter DIA x 0.0620" (1/16) Neck Length x 270° Carbide Undercutting End Mill, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.