
Undercutting End Mill - 270 Degree, 0.0781 5/64
Mfr # 54678
Zoro # G7113918
product price: $67.75
/eaKey Features
Overall Length
2.0000" (2)
Number of Flutes
2
Length of Cut
0.0670"
Material - Machining
Carbide
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54678
Zoro #
G7113918
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.0000" (2)
Length of Cut
0.0670"
Neck Dia.
0.0450"
Shank Dia.
1/8"
Neck Length
0.3750" (3/8)
Milling Dia.
5/64"
Radius
0.0391"
Cutter Dia.
0.0781" (5/64)
Shank Diameter
0.1250" (1/8)
Details
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Uncoated
Coating
UN
Wrap Angle
270
Overall Reach
0.4420"
SAE or Metric
SAE
Description
0.0781" (5/64) Cutter DIA x 0.3750" (3/8) Neck Length x 270° Carbide Undercutting End Mill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.