Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Undercutting End Mill - 270 Degree, 0.1250 1/8

  • Mfr # 55208

  • Zoro # G7091700


product price: $70.75
/ea

Key Features

Overall Length
3.0000" (3)
Number of Flutes
4
Length of Cut
0.1070"
Finish - Machining
Uncoated
Neck Dia.
0.0760"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55208
Zoro #
G7091700
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.0000" (3)
Length of Cut
0.1070"
Neck Dia.
0.0760"
Shank Dia.
1/8"
Milling Dia.
1/8"
Neck Length
1.5000" (1-1/2)
Radius
0.0625" (1/16)
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.1250" (1/8)

Details

Number of Flutes
4
Finish - Machining
Uncoated
Material - Machining
Carbide
Overall Reach
1.6070"
Wrap Angle
270
Coating
UN
SAE or Metric
SAE

Description

0.1250" (1/8) Cutter DIA x 1.5000" (1-1/2) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.