Zoro Homepage

Undercutting End Mill - 270 Degree, 0.1250 1/8

  • Mfr # 846608

  • Zoro # G7093590


product price: $59.59
/ea

Key Features

Overall Length
3.0000" (3)
Number of Flutes
4
Length of Cut
0.1060"
Neck Length
0.8750" (7/8)
Milling Dia.
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
846608
Zoro #
G7093590
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.0000" (3)
Length of Cut
0.1060"
Neck Length
0.8750" (7/8)
Milling Dia.
1/8"
Neck Dia.
0.0760"
Shank Dia.
1/8"
Radius
0.0625" (1/16)
Cutter Dia.
0.1250" (1/8)
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
4
Finish - Machining
Uncoated
Material - Machining
Carbide
Single End/Double End
Single End
Coolant Through
N
SAE or Metric
SAE
Overall Reach
0.9820"
Wrap Angle
270
Coating
UN
Chip-Breaker
N
Weldon Flat
N
Center Cutting
N

Description

0.1250" (1/8) Cutter DIA x 0.8750" (7/8) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.