
Undercutting End Mill - 270 Degree, 0.1406 9/64
Mfr # 23209
Zoro # G7211805
product price: $65.89
/eaKey Features
Overall Length
2.0000" (2)
Number of Flutes
4
Length of Cut
0.1190"
Neck Length
0.5000" (1/2)
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23209
Zoro #
G7211805
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.0000" (2)
Length of Cut
0.1190"
Neck Length
0.5000" (1/2)
Neck Dia.
0.0840"
Milling Dia.
9/64"
Shank Dia.
3/16"
Radius
0.0703"
Cutter Dia.
0.1406" (9/64)
Shank Diameter
0.1875" (3/16)
Details
Number of Flutes
4
Finish - Machining
Uncoated
Material - Machining
Carbide
Coating
UN
Overall Reach
0.6190"
Wrap Angle
270
SAE or Metric
SAE
Description
0.1406" (9/64) Cutter DIA x 0.5000" (1/2) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.