
Undercutting End Mill - 270 Degree, 0.1875 3/16
Mfr # 23112
Zoro # G7202160
product price: $58.95
/eaKey Features
Overall Length
2.0000" (2)
Number of Flutes
4
Shank Dia.
3/16"
Milling Dia.
3/16"
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23112
Zoro #
G7202160
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.0000" (2)
Length of Cut
0.1600"
Shank Dia.
3/16"
Milling Dia.
3/16"
Neck Dia.
0.1170"
Neck Length
0.1250" (1/8)
Radius
0.0937" (3/32)
Cutter Dia.
0.1875" (3/16)
Shank Diameter
0.1875" (3/16)
Details
Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
Uncoated
Overall Reach
0.2850"
Wrap Angle
270
SAE or Metric
SAE
Coating
UN
Description
0.1875" (3/16) Cutter DIA x 0.1250" (1/8) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.