
Undercutting End Mill - 270 Degree, 0.1969
Mfr # 5295M-C3
Zoro # G7121916
product price: $80.19
/ea
Free Shipping & Returns
Key Features
Overall Length
2.5000" (2-1/2)
Number of Flutes
4
Material - Machining
Carbide
Neck Dia.
0.1190"
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5295M-C3
Zoro #
G7121916
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.5000" (2-1/2)
Length of Cut
0.1670"
Neck Dia.
0.1190"
Shank Dia.
1/4"
Neck Length
0.2500" (1/4)
Milling Dia.
0.1969"
Radius
0.0985"
Cutter Dia.
0.1969" (5 mm)
Shank Diameter
0.2500" (1/4)
Details
Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
AlTiN
Overall Reach
0.4170"
SAE or Metric
SAE
Wrap Angle
270
Coating
C3
Description
0.1969" Cutter DIA x 0.2500" (1/4) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.