
Undercutting End Mill - 270 Degree, 0.2500 1/4
Mfr # 929616-C3
Zoro # G7121450
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.0000" (4)
Number of Flutes
4
Length of Cut
0.2130"
Shank Dia.
1/4"
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
929616-C3
Zoro #
G7121450
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4.0000" (4)
Length of Cut
0.2130"
Shank Dia.
1/4"
Milling Dia.
1/4"
Neck Length
2.5000" (2-1/2)
Neck Dia.
0.1580"
Radius
0.1250" (1/8)
Shank Diameter
0.2500" (1/4)
Cutter Dia.
0.2500" (1/4)
Details
Number of Flutes
4
Finish - Machining
AlTiN
Material - Machining
Carbide
Overall Reach
2.7130"
Wrap Angle
270
Coating
C3
SAE or Metric
SAE
Description
0.2500" (1/4) Cutter DIA x 2.5000" (2-1/2) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.