Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Undercutting End Mill - 270 Degree, 0.2812 9/32

  • Mfr # 23218

  • Zoro # G7208576


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.5000" (2-1/2)
Number of Flutes
4
Length of Cut
0.2400"
Neck Length
0.7500" (3/4)
Neck Dia.
0.1800"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23218
Zoro #
G7208576
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Length of Cut
0.2400"
Neck Length
0.7500" (3/4)
Neck Dia.
0.1800"
Milling Dia.
9/32"
Shank Dia.
5/16"
Radius
0.1406" (9/64)
Shank Diameter
0.3125" (5/16)
Cutter Dia.
0.2812" (9/32)

Details

Number of Flutes
4
Finish - Machining
Uncoated
Material - Machining
Carbide
Wrap Angle
270
Overall Reach
0.9890"
SAE or Metric
SAE
Coating
UN

Description

0.2812" (9/32) Cutter DIA x 0.7500" (3/4) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.