
Undercutting End Mill - 270 Degree, 0.3750 3/8
Mfr # 929624-C3
Zoro # G7127568
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.0000" (4)
Number of Flutes
4
Length of Cut
0.3200"
Milling Dia.
3/8"
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
929624-C3
Zoro #
G7127568
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4.0000" (4)
Length of Cut
0.3200"
Milling Dia.
3/8"
Shank Dia.
3/8"
Neck Dia.
0.2410"
Neck Length
2.5000" (2-1/2)
Radius
0.1875" (3/16)
Cutter Dia.
0.3750" (3/8)
Shank Diameter
0.3750" (3/8)
Details
Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
AlTiN
Coating
C3
SAE or Metric
SAE
Wrap Angle
270
Overall Reach
2.8200"
Description
0.3750" (3/8) Cutter DIA x 2.5000" (2-1/2) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.