Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Undercutting End Mill - 270 Degree, 0.5000 1/2

  • Mfr # 929632

  • Zoro # G7127610


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6.0000" (6)
Number of Flutes
4
Length of Cut
0.4270"
Material - Machining
Carbide
Neck Length
3.5000" (3-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
929632
Zoro #
G7127610
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6.0000" (6)
Length of Cut
0.4270"
Neck Length
3.5000" (3-1/2)
Shank Dia.
1/2"
Neck Dia.
0.3230"
Milling Dia.
1/2"
Radius
0.2500" (1/4)
Shank Diameter
0.5000" (1/2)
Cutter Dia.
0.5000" (1/2)

Details

Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
Uncoated
Coating
UN
Overall Reach
3.9270"
SAE or Metric
SAE
Wrap Angle
270

Description

0.5000" (1/2) Cutter DIA x 3.5000" (3-1/2) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.