Undercutting End Mill-270 Degree .0620 Cutter DIAx.5000 1/2 Neck Lx270 Degree Carbide

  • Mfr # 775462-C3

  • Zoro # G002588015


product price:  $82.95
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
2.0000" (2)
Number of Flutes
2
Finish
C3
Length of Cut
0.0530"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
775462-C3
Zoro #
G002588015
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Length of Cut
0.0530"
Neck Dia.
0.0370"
Milling Dia.
0.0620"
Shank Dia.
0.1250" (1/8)
Neck Length
0.5000" (1/2)
Radius
0.0310" (1/32)

Details

Measurement System
Inch
Number of Flutes
2
Finish
C3
Wrap Angle
270
Overall Reach
0.5530"

Description

0.0620" Cutter DIA x 0.5000" (1/2) Neck Length x 270° Carbide Undercutting End Mill, 2 Flutes, AlTiN Coated

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.