Undercutting End Mill-270 Degree .0780 Cutter DIAx.0930 3/32 Neck Lx270 Degree Carbide

  • Mfr # 982860

  • Zoro # G602588330


product price:  $55.99
/ea

Key Features

Measurement System
Inch
Overall Length
1.5000" (1-1/2)
Number of Flutes
4
Finish
UN
Length of Cut
0.1800"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
982860
Zoro #
G602588330
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Length of Cut
0.1800"
Neck Dia.
0.0585"
Milling Dia.
0.0600"
Shank Dia.
0.1250" (1/8)

Details

Measurement System
Inch
Number of Flutes
4
Finish
UN
Reach
(5x)
LOC Multiple
(3x)
Overall Reach
0.3120" (5/16)

Description

0.0600" Cutter DIA x 0.1800" Length of Cut x 0.3120" (5/16) Reach Carbide Ball End Mill, 4 Flutes

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.