Zoro Homepage

Undercutting End Mill - 270 Degree

  • Mfr # 39709-C3

  • Zoro # G001020288


product price: $64.49
/ea

Key Features

Cutting Dia.
0.1400"
Overall Length
2.0000" (2)
Neck Length
0.3750" (3/8)
Shank Dia.
0.1875" (3/16)
Wrap Angle
270
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39709-C3
Zoro #
G001020288
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
0.1400"
Overall Length
2.0000" (2)
Neck Length
0.3750" (3/8)
Shank Dia.
0.1875" (3/16)
Radius
0.0703"
Neck Dia.
0.0840"
Length of Cut
0.1190"

Details

Wrap Angle
270
Coating
C3
Overall Reach
0.4940"
SAE or Metric
SAE
Number of Flutes
4

Description

0.1400" Cutter DIA x 0.3750" (3/8) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.