Zoro Homepage

Undercutting End Mill - 270 Degree

  • Mfr # 41303

  • Zoro # G901020203


product price: $88.95
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
0.0469" (3/64)
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Neck Length
0.1870" (3/16)
Radius
0.0235"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41303
Zoro #
G901020203
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
0.0469" (3/64)
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Neck Length
0.1870" (3/16)
Radius
0.0235"
Neck Dia.
0.0290"
Length of Cut
0.0401"

Details

Coating
UN
Wrap Angle
270
SAE or Metric
SAE
Overall Reach
0.2270"
Number of Flutes
2

Description

0.0470" Cutter DIA x 0.1870" (3/16) Neck Length x 270° Carbide Undercutting End Mill, 2 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.