Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Undercutting End Mill - 270 Degree

  • Mfr # 789916-C3

  • Zoro # G101022717


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
Neck Length
0.1870" (3/16)
Shank Dia.
0.2500" (1/4)
Coating
C3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
789916-C3
Zoro #
G101022717
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
Neck Length
0.1870" (3/16)
Shank Dia.
0.2500" (1/4)
Radius
0.1250" (1/8)
Length of Cut
0.2130"
Neck Dia.
0.1580"

Details

Coating
C3
Wrap Angle
270
SAE or Metric
SAE
Overall Reach
0.4000"
Number of Flutes
4

Description

0.2500" (1/4) Cutter DIA x 0.1870" (3/16) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.