Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Undercutting End Mill - 270 Degree

  • Mfr # 867731-C3

  • Zoro # G601021708


product price: $80.85
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
0.0310"
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Neck Length
0.2180" (7/32)
Radius
0.0156" (1/64)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
867731-C3
Zoro #
G601021708
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
0.0310"
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Neck Length
0.2180" (7/32)
Radius
0.0156" (1/64)
Neck Dia.
0.0160" (.4 mm)
Length of Cut
0.0270"

Details

Coating
C3
Wrap Angle
270
Overall Reach
0.2440"
SAE or Metric
SAE
Number of Flutes
2

Description

0.0310" Cutter DIA x 0.2180" (7/32) Neck Length x 270° Carbide Undercutting End Mill, 2 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.