
Undercutting End Mill - 270 Degree
Mfr # 905116
Zoro # G701022919
product price: $75.19
/ea
Free Shipping & Returns
Key Features
Cutting Dia.
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Neck Length
0.3120" (5/16)
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
905116
Zoro #
G701022919
UPC #
-
Country of Origin
United States
Dimensions
Cutting Dia.
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Neck Length
0.3120" (5/16)
Length of Cut
0.2130"
Radius
0.1250" (1/8)
Neck Dia.
0.1580"
Details
Coating
UN
Wrap Angle
270
SAE or Metric
SAE
Overall Reach
0.5250"
Number of Flutes
4
Description
0.2500" (1/4) Cutter DIA x 0.3120" (5/16) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.