Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Undercutting End Mill - 270 Degree

  • Mfr # 922932-C3

  • Zoro # G204196124


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
3.0000" (3)
Number of Flutes
4
Length of Cut
0.4260"
Shank Dia.
0.5000" (1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
922932-C3
Zoro #
G204196124
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.0000" (3)
Length of Cut
0.4260"
Shank Dia.
0.5000" (1/2)
Milling Dia.
0.5000" (1/2)
Neck Dia.
0.3230"
Neck Length
1.2500" (1-1/4)
Radius
0.2500" (1/4)

Details

Measurement System
Inch
Number of Flutes
4
Finish
C3
Wrap Angle
270
Overall Reach
1.6770"

Description

0.5000" (1/2) Cutter DIA x 1.2500" (1-1/4) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.