
Undercutting End Mill - 270 Degree Deburring Undercut, 0.0470 3/64
Mfr # 980547
Zoro # G7133484
product price: $86.69
/ea
Free Shipping & Returns
Key Features
Measurement System
Inch
Overall Length
1.5000" (1-1/2)
Finish
UN
Length of Cut
0.0400"
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
980547
Zoro #
G7133484
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5000" (1-1/2)
Length of Cut
0.0400"
Neck Dia.
0.0240" (.6 mm)
Shank Dia.
0.1250" (1/8)
Milling Dia.
0.0470" (3/64)
Neck Length
0.0930" (3/32)
Radius
0.0235"
Details
Measurement System
Inch
Finish
UN
Finish - Machining
Uncoated
Material - Machining
Carbide
Right Hand Teeth
12
Wrap Angle
270
Left Hand Teeth
10
Overall Reach
0.1330"
Description
0.0470" (3/64) Cutter DIA x 0.0930" (3/32) Neck Length x 270° Carbide Deburring Undercut End Mill, 12 RH Teeth, 10 LH Teeth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.