
Undercutting End Mill - 270 Degree Deburring Undercut, 0.0930 3/32
Mfr # 895393-C3
Zoro # G7145147
product price: $74.69
/eaKey Features
Measurement System
Inch
Overall Length
1.5000" (1-1/2)
Finish
C3
Length of Cut
0.0790"
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
895393-C3
Zoro #
G7145147
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5000" (1-1/2)
Length of Cut
0.0790"
Shank Dia.
0.1250" (1/8)
Milling Dia.
0.0930" (3/32)
Neck Dia.
0.0380"
Neck Length
0.1250" (1/8)
Radius
0.0465"
Details
Measurement System
Inch
Finish
C3
Material - Machining
Carbide
Finish - Machining
AlTiN
Wrap Angle
270
Left Hand Teeth
12
Right Hand Teeth
15
Overall Reach
0.2040"
Description
0.0930" (3/32) Cutter DIA x 0.1250" (1/8) Neck Length x 270° Carbide Deburring Undercut End Mill, 15 RH Teeth, 12 LH Teeth, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.