Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Undercutting End Mill - 270 Degree Deburring Undercut

  • Mfr # 808362-C3

  • Zoro # G600448889


product price: $81.15
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
1.5000" (1-1/2)
Finish
C3
Length of Cut
0.0530"
Milling Dia.
0.0620" (1/16)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
808362-C3
Zoro #
G600448889
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Length of Cut
0.0530"
Milling Dia.
0.0620" (1/16)
Neck Dia.
0.0320"
Neck Length
0.3120" (5/16)
Shank Dia.
0.1250" (1/8)
Radius
0.0310" (1/32)

Details

Measurement System
Inch
Finish
C3
Single End/Double End
Single Ended
Overall Reach
0.3650"
Weldon Flat
N
Center Cutting
N
Coolant Through
N
Left Hand Teeth
12
Wrap Angle
270
Right Hand Teeth
15
Chip-Breaker
N

Description

0.0620" (1/16) Cutter DIA x 0.3120" (5/16) Neck Length x 270° Carbide Deburring Undercut End Mill, 15 RH Teeth, 12 LH Teeth, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.