Zoro Homepage

Undercutting End Mill - 270 Degree Deburring Undercut

  • Mfr # 809693-C3

  • Zoro # G400448706


product price: $80.49
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
1.5000" (1-1/2)
Finish
C3
Length of Cut
0.0790"
Neck Dia.
0.0380"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
809693-C3
Zoro #
G400448706
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Length of Cut
0.0790"
Neck Dia.
0.0380"
Milling Dia.
0.0930" (3/32)
Shank Dia.
0.1250" (1/8)
Neck Length
0.1870" (3/16)
Radius
0.0465"

Details

Measurement System
Inch
Finish
C3
Single End/Double End
Single Ended
Coolant Through
N
Chip-Breaker
N
Left Hand Teeth
12
Center Cutting
N
Right Hand Teeth
15
Weldon Flat
N
Overall Reach
0.2660"
Wrap Angle
270

Description

0.0930" (3/32) Cutter DIA x 0.1870" (3/16) Neck Length x 270° Carbide Deburring Undercut End Mill, 15 RH Teeth, 12 LH Teeth, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.