Zoro Homepage

Undercutting End Mill - 270 Degree Deburring Undercut

  • Mfr # 890893-C3

  • Zoro # G401021687


product price: $79.65
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
0.0930" (3/32)
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Neck Length
0.3120" (5/16)
Neck Dia.
0.0380"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
890893-C3
Zoro #
G401021687
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
0.0930" (3/32)
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Neck Length
0.3120" (5/16)
Neck Dia.
0.0380"
Length of Cut
0.0790"
Radius
0.0465"

Details

Overall Reach
0.3910"
Right Hand Teeth
15
SAE or Metric
SAE
Wrap Angle
270
Left Hand Teeth
12
Coating
C3

Description

0.0930" (3/32) Cutter DIA x 0.3120" (5/16) Neck Length x 270° Carbide Deburring Undercut End Mill, 15 RH Teeth, 12 LH Teeth, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.