Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Undercutting End Mill - 270 Degree Deburring Undercut

  • Mfr # 926510-C3

  • Zoro # G204195943


product price: $86.89
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
2.0000" (2)
Finish
C3
Length of Cut
0.1330"
Milling Dia.
0.1560" (5/32)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
926510-C3
Zoro #
G204195943
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Length of Cut
0.1330"
Milling Dia.
0.1560" (5/32)
Neck Dia.
0.0780" (5/64)
Neck Length
0.5000" (1/2)
Shank Dia.
0.1875" (3/16)
Radius
0.0781" (5/64)

Details

Measurement System
Inch
Finish
C3
Overall Reach
0.6330"
Left Hand Teeth
13
Wrap Angle
270
Right Hand Teeth
16

Description

0.1560" (5/32) Cutter DIA x 0.5000" (1/2) Neck Length x 270° Carbide Deburring Undercut End Mill, 16 RH Teeth, 13 LH Teeth, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.