
Undercutting End Mill - 270 Degree High Helix, 0.1250 1/8
Mfr # 863708-C8
Zoro # G7103086
product price: $71.99
/eaKey Features
Overall Length
1.5000" (1-1/2)
Number of Flutes
4
Length of Cut
0.1070"
Neck Length
0.3750" (3/8)
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
863708-C8
Zoro #
G7103086
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5000" (1-1/2)
Length of Cut
0.1070"
Neck Length
0.3750" (3/8)
Milling Dia.
1/8"
Neck Dia.
0.0760"
Shank Dia.
1/8"
Radius
0.0625" (1/16)
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.1250" (1/8)
Details
Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
ZrN
Single End/Double End
Single End
Coolant Through
N
Overall Reach
0.4820"
Chip-Breaker
N
Center Cutting
N
Coating
C8
SAE or Metric
SAE
Weldon Flat
N
Wrap Angle
270
Description
0.1250" (1/8) Cutter DIA x 0.3750" (3/8) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes, TiB2 Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.