
Undercutting End Mill - 270 Degree High Helix, 0.1562 5/32
Mfr # 951210
Zoro # G7117025
product price: $72.85
/eaKey Features
Overall Length
2.0000" (2)
Number of Flutes
4
Neck Dia.
0.0980" (2.5 mm)
Shank Dia.
3/16"
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
951210
Zoro #
G7117025
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.0000" (2)
Length of Cut
0.1330"
Neck Dia.
0.0980" (2.5 mm)
Shank Dia.
3/16"
Neck Length
0.2500" (1/4)
Milling Dia.
5/32"
Radius
0.0781" (5/64)
Cutter Dia.
0.1562" (5/32)
Shank Diameter
0.1875" (3/16)
Details
Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
Uncoated
Single End/Double End
Single End
Coolant Through
N
Overall Reach
0.3830"
Weldon Flat
N
Chip-Breaker
N
Center Cutting
N
SAE or Metric
SAE
Wrap Angle
270
Coating
UN
Description
0.1562" (5/32) Cutter DIA x 0.2500" (1/4) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.