Zoro Homepage

Undercutting End Mill - 270 Degree High Helix, 0.2500 1/4

  • Mfr # 863716-C3

  • Zoro # G7105545


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.5000" (2-1/2)
Number of Flutes
4
Length of Cut
0.2130"
Milling Dia.
1/4"
Shank Dia.
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
863716-C3
Zoro #
G7105545
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Length of Cut
0.2130"
Milling Dia.
1/4"
Shank Dia.
1/4"
Neck Length
0.5000" (1/2)
Neck Dia.
0.1580"
Radius
0.1250" (1/8)
Shank Diameter
0.2500" (1/4)
Cutter Dia.
0.2500" (1/4)

Details

Number of Flutes
4
Single End/Double End
Single End
Material - Machining
Carbide
Finish - Machining
AlTiN
Coolant Through
N
SAE or Metric
SAE
Coating
C3
Center Cutting
N
Chip-Breaker
N
Overall Reach
0.7130"
Wrap Angle
270
Weldon Flat
N

Description

0.2500" (1/4) Cutter DIA x 0.5000" (1/2) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.