Zoro Homepage

Undercutting End Mill - 270 Degree High Helix, 0.5000 1/2

  • Mfr # 928832-C8

  • Zoro # G7121846


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6.0000" (6)
Number of Flutes
4
Length of Cut
0.4270"
Material - Machining
Carbide
Milling Dia.
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
928832-C8
Zoro #
G7121846
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6.0000" (6)
Length of Cut
0.4270"
Milling Dia.
1/2"
Neck Dia.
0.3230"
Neck Length
3.0000" (3)
Shank Dia.
1/2"
Radius
0.2500" (1/4)
Cutter Dia.
0.5000" (1/2)
Shank Diameter
0.5000" (1/2)

Details

Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
ZrN
Overall Reach
3.4270"
Wrap Angle
270
Coating
C8
SAE or Metric
SAE

Description

0.5000" (1/2) Cutter DIA x 3.0000" (3) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes, TiB2 Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.