
Undercutting End Mill - 270 Degree High Helix, 0.5000 1/2
Mfr # 928832
Zoro # G7127306
product price: $384.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6.0000" (6)
Number of Flutes
4
Length of Cut
0.4270"
Finish - Machining
Uncoated
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
928832
Zoro #
G7127306
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6.0000" (6)
Length of Cut
0.4270"
Neck Dia.
0.3230"
Milling Dia.
1/2"
Shank Dia.
1/2"
Neck Length
3.0000" (3)
Radius
0.2500" (1/4)
Shank Diameter
0.5000" (1/2)
Cutter Dia.
0.5000" (1/2)
Details
Number of Flutes
4
Finish - Machining
Uncoated
Material - Machining
Carbide
Wrap Angle
270
SAE or Metric
SAE
Overall Reach
3.4270"
Coating
UN
Description
0.5000" (1/2) Cutter DIA x 3.0000" (3) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.