Zoro Homepage

Undercutting End Mill - 270 Degree High Helix

  • Mfr # 808616-C3

  • Zoro # G400448829


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
2.5000" (2-1/2)
Number of Flutes
4
Finish
C3
Length of Cut
0.2130"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
808616-C3
Zoro #
G400448829
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Length of Cut
0.2130"
Shank Dia.
0.2500" (1/4)
Milling Dia.
0.2500" (1/4)
Neck Length
0.2500" (1/4)
Neck Dia.
0.1580"
Radius
0.1250" (1/8)

Details

Measurement System
Inch
Number of Flutes
4
Finish
C3
Single End/Double End
Single Ended
Chip-Breaker
N
Center Cutting
N
Wrap Angle
270
Overall Reach
0.4630"
Weldon Flat
N
Coolant Through
N

Description

0.2500" (1/4) Cutter DIA x 0.2500" (1/4) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.