
Undercutting End Mill - 270° - For Hardened Steels, 0.0312" (1/32)
Mfr # 819831-C6
Zoro # G7115528
product price: $92.19
/ea
Free Shipping & Returns
Key Features
Overall Length
1.5000" (1-1/2)
Number of Flutes
4
Length of Cut
0.0270"
Neck Length
0.0780" (5/64)
Finish - Machining
AlTiN Nano
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
819831-C6
Zoro #
G7115528
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5000" (1-1/2)
Length of Cut
0.0270"
Neck Length
0.0780" (5/64)
Milling Dia.
1/32"
Shank Dia.
1/8"
Neck Dia.
0.0160" (.4 mm)
Radius
0.0156" (1/64)
Cutter Dia.
0.0312" (1/32)
Shank Diameter
0.1250" (1/8)
Details
Number of Flutes
4
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
Single End/Double End
Single End
Coolant Through
N
Chip-Breaker
N
Weldon Flat
N
Coating
C6
SAE or Metric
SAE
Center Cutting
N
Overall Reach
0.1050"
Wrap Angle
270
Description
0.0312" (1/32) Cutter DIA x 0.0780" (5/64) Neck Length x 270° Carbide Undercutting End Mill for Hardened Steels, 4 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.