Undercutting End Mill - 270 - For Hardened Steels, 0.0469" (3/64), Number of Flutes: 4

  • Mfr # 823247-C6

  • Zoro # G7118206


product price:  $82.49
/ea
Free Shipping & Returns

Key Features

Overall Length
1.5000" (1-1/2)
Number of Flutes
4
Single End/Double End
Single End
Neck Dia.
0.0290"
Neck Length
0.0930" (3/32)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
823247-C6
Zoro #
G7118206
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Length of Cut
0.0400"
Neck Dia.
0.0290"
Neck Length
0.0930" (3/32)
Shank Dia.
1/8"
Milling Dia.
3/64"
Radius
0.0235"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0469" (3/64)

Details

Number of Flutes
4
Single End/Double End
Single End
Material - Machining
Carbide
Finish - Machining
AlTiN Nano
Coolant Through
N
Center Cutting
N
Weldon Flat
N
SAE or Metric
SAE
Chip-Breaker
N
Coating
C6
Overall Reach
0.1330"
Wrap Angle
270

Description

0.0469" (3/64) Cutter DIA x 0.0930" (3/32) Neck Length x 270° Carbide Undercutting End Mill for Hardened Steels, 4 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.