Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Undercutting End Mill - 270 - For Hardened Steels, 0.0469" (3/64), Shank Dia.: 1/8"

  • Mfr # 819847-C6

  • Zoro # G7116876


product price: $84.25
/ea
Free Shipping & Returns

Key Features

Overall Length
1.5000" (1-1/2)
Number of Flutes
4
Neck Dia.
0.0290"
Shank Dia.
1/8"
Neck Length
0.1250" (1/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
819847-C6
Zoro #
G7116876
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Length of Cut
0.0400"
Neck Dia.
0.0290"
Shank Dia.
1/8"
Neck Length
0.1250" (1/8)
Milling Dia.
3/64"
Radius
0.0235"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0469" (3/64)

Details

Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
AlTiN Nano
Single End/Double End
Single End
Coolant Through
N
Overall Reach
0.1650"
SAE or Metric
SAE
Coating
C6
Center Cutting
N
Chip-Breaker
N
Weldon Flat
N
Wrap Angle
270

Description

0.0469" (3/64) Cutter DIA x 0.1250" (1/8) Neck Length x 270° Carbide Undercutting End Mill for Hardened Steels, 4 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.