
Undercutting End Mill - 270° - For Hardened Steels, 0.0937" (3/32)
Mfr # 823293-C6
Zoro # G7118459
product price: $60.19
/eaKey Features
Overall Length
1.5000" (1-1/2)
Number of Flutes
4
Length of Cut
0.0800"
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
823293-C6
Zoro #
G7118459
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5000" (1-1/2)
Length of Cut
0.0800"
Milling Dia.
3/32"
Neck Length
0.2500" (1/4)
Neck Dia.
0.0540"
Shank Dia.
1/8"
Radius
0.0469" (3/64)
Cutter Dia.
0.0937" (3/32)
Shank Diameter
0.1250" (1/8)
Details
Number of Flutes
4
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
Single End/Double End
Single End
Coolant Through
N
Chip-Breaker
N
Weldon Flat
N
SAE or Metric
SAE
Overall Reach
0.3300"
Center Cutting
N
Wrap Angle
270
Coating
C6
Description
0.0937" (3/32) Cutter DIA x 0.2500" (1/4) Neck Length x 270° Carbide Undercutting End Mill for Hardened Steels, 4 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.