Undercutting End Mill - 270 - For Hardened Steels, 0.0937" (3/32), Number of Flutes: 4

  • Mfr # 819893-C6

  • Zoro # G7117156


product price:  $63.25
/ea

Key Features

Overall Length
1.5000" (1-1/2)
Number of Flutes
4
Length of Cut
0.0800"
Finish - Machining
AlTiN Nano
Neck Dia.
0.0540"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
819893-C6
Zoro #
G7117156
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Length of Cut
0.0800"
Neck Dia.
0.0540"
Neck Length
0.3120" (5/16)
Shank Dia.
1/8"
Milling Dia.
3/32"
Radius
0.0469" (3/64)
Cutter Dia.
0.0937" (3/32)
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
4
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
Single End/Double End
Single End
Coolant Through
N
Wrap Angle
270
Weldon Flat
N
Coating
C6
Chip-Breaker
N
SAE or Metric
SAE
Center Cutting
N
Overall Reach
0.3920"

Description

0.0937" (3/32) Cutter DIA x 0.3120" (5/16) Neck Length x 270° Carbide Undercutting End Mill for Hardened Steels, 4 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.