Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Undercutting End Mill - 270° - For Hardened Steels, 0.1250" (1/8)

  • Mfr # 831608-C6

  • Zoro # G7121609


product price: $55.29
/ea

Key Features

Measurement System
Inch
Overall Length
1.5000" (1-1/2)
Number of Flutes
6
Finish
C6
Length of Cut
0.1070"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
831608-C6
Zoro #
G7121609
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Length of Cut
0.1070"
Shank Dia.
0.1250" (1/8)
Neck Length
0.1250" (1/8)
Milling Dia.
0.1250" (1/8)
Neck Dia.
0.0760"
Radius
0.0625" (1/16)

Details

Measurement System
Inch
Number of Flutes
6
Finish
C6
Material - Machining
Carbide
Single End/Double End
Single Ended
Finish - Machining
AlTiN Nano
Coolant Through
N
Overall Reach
0.2320"
Chip-Breaker
N
Center Cutting
N
Wrap Angle
270
Weldon Flat
N

Description

0.1250" (1/8) Cutter DIA x 0.1250" (1/8) Neck Length x 270° Carbide Undercutting End Mill for Hardened Steels, 6 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.