Zoro Homepage

Undercutting End Mill - 270° - For Hardened Steels, 0.1875" (3/16)

  • Mfr # 831612-C6

  • Zoro # G7202206


product price: $65.25
/ea

Key Features

Measurement System
Inch
Overall Length
2.0000" (2)
Number of Flutes
6
Finish
C6
Length of Cut
0.1600"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
831612-C6
Zoro #
G7202206
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Length of Cut
0.1600"
Milling Dia.
0.1875" (3/16)
Shank Dia.
0.1875" (3/16)
Neck Dia.
0.1170"
Neck Length
0.1250" (1/8)
Radius
0.0938"

Details

Measurement System
Inch
Number of Flutes
6
Finish
C6
Single End/Double End
Single Ended
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
Coolant Through
N
Chip-Breaker
N
Wrap Angle
270
Weldon Flat
N
Overall Reach
0.2850"
Center Cutting
N

Description

0.1875" (3/16) Cutter DIA x 0.1250" (1/8) Neck Length x 270° Carbide Undercutting End Mill for Hardened Steels, 6 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.