Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Undercutting End Mill - 270° - For Hardened Steels, 0.2500" (1/4)

  • Mfr # 831616-C6

  • Zoro # G7205934


product price: $87.55
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
2.5000" (2-1/2)
Number of Flutes
8
Finish
C6
Length of Cut
0.2130"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
831616-C6
Zoro #
G7205934
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Length of Cut
0.2130"
Neck Dia.
0.1580"
Milling Dia.
0.2500" (1/4)
Shank Dia.
0.2500" (1/4)
Neck Length
0.1250" (1/8)
Radius
0.1250" (1/8)

Details

Measurement System
Inch
Number of Flutes
8
Finish
C6
Material - Machining
Carbide
Finish - Machining
AlTiN Nano
Single End/Double End
Single Ended
Coolant Through
N
Weldon Flat
N
Wrap Angle
270
Chip-Breaker
N
Center Cutting
N
Overall Reach
0.3380"

Description

0.2500" (1/4) Cutter DIA x 0.1250" (1/8) Neck Length x 270° Carbide Undercutting End Mill for Hardened Steels, 8 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.