Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Undercutting End Mill - 270 - For Hardened Steels, 0.2500" (1/4), Neck Length: 1/2"

  • Mfr # 819916-C6

  • Zoro # G7117138


product price: $92.79
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
2.5000" (2-1/2)
Number of Flutes
6
Finish
C6
Length of Cut
0.2130"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
819916-C6
Zoro #
G7117138
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Length of Cut
0.2130"
Shank Dia.
0.2500" (1/4)
Milling Dia.
0.2500" (1/4)
Neck Length
0.5000" (1/2)
Neck Dia.
0.1580"
Radius
0.1250" (1/8)

Details

Measurement System
Inch
Number of Flutes
6
Finish
C6
Single End/Double End
Single Ended
Material - Machining
Carbide
Finish - Machining
AlTiN Nano
Coolant Through
N
Weldon Flat
N
Wrap Angle
270
Center Cutting
N
Chip-Breaker
N
Overall Reach
0.7130"

Description

0.2500" (1/4) Cutter DIA x 0.5000" (1/2) Neck Length x 270° Carbide Undercutting End Mill for Hardened Steels, 6 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.