
Undercutting End Mill - 270° High Helix, 0.0312" (1/32)
Mfr # 951131
Zoro # G7126028
product price: $84.39
/ea
Free Shipping & Returns
Key Features
Overall Length
1.5000" (1-1/2)
Number of Flutes
2
Length of Cut
0.0270"
Material - Machining
Carbide
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
951131
Zoro #
G7126028
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5000" (1-1/2)
Length of Cut
0.0270"
Shank Dia.
1/8"
Neck Length
0.0620" (1/16)
Milling Dia.
1/32"
Neck Dia.
0.0160" (.4 mm)
Radius
0.0156" (1/64)
Cutter Dia.
0.0312" (1/32)
Shank Diameter
0.1250" (1/8)
Details
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Uncoated
Single End/Double End
Single End
Coolant Through
N
Weldon Flat
N
Center Cutting
N
Chip-Breaker
N
Coating
UN
SAE or Metric
SAE
Overall Reach
0.0890"
Wrap Angle
270
Description
0.0312" (1/32) Cutter DIA x 0.0620" (1/16) Neck Length x 270° Carbide Undercutting End Mill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.